Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 1/2 In, 4 1/8 In L
Mfr # HDPS-50
Zoro # G2094741
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 4 1/8 in
- Width 1-1/4"
- Pipe Size (In.) 1/2 in
- Hole Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDPS-50
- Zoro # G2094741
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 4 1/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 1/2 in |
Hole Dia. (In.) | 7/16 in |
Width (In.) | 1 1/4 in |
For Maximum Outside Diameter | 27/32 in |
Mounting Hole Diameter | 0.44 in |
Overall Length | 4.13 in |
Overall Height | 0.84 in |
Overall Width | 1.25 in |
For Pipe Size | 1/2 in |
For Copper Tube Size | 27/32 in |
Details
Material | Steel |
Item | Heavy Duty Pipe Strap |
Thickness (In.) | 1/8 in |
Type | Plain Steel |
Metal Detectable | Yes |
Number of Mounting Holes | 2 |
Clamp Material | Steel |
For Use On | Pipe |
Clamp Type | Two-Hole |
Thickness | 10 ga |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 27/32 in, For Maximum Outside Diameter 27/32 in, For Pipe Size 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 0.84 in, Overall Length 4.13 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 17 (17PX-10-MH)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-902HC)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size (0070075EG)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- SIOUX CHIEF 501-0PK5 Tube Strap 0.25 in. (4268116)
- Zoro Select Pipe Straps