Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 1 In, 4 3/4 In L
Mfr # HDPS-100
Zoro # G2621035
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 4 3/4 in
- Width 1-1/4"
- Pipe Size (In.) 1 in
- Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPS-100
- Zoro # G2621035
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 4 3/4 in |
Width | 1-1/4" |
Pipe Size (In.) | 1 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
For Copper Tube Size | 1 5/16 in |
Mounting Hole Diameter | 0.44 in |
For Pipe Size | 1 in |
Overall Length | 4.75 in |
Overall Width | 1.25 in |
For Maximum Outside Diameter | 1 5/16 in |
Overall Height | 1.32 in |
Details
Material | Steel |
Item | Heavy Duty Pipe Strap |
Thickness (In.) | 1/8 in |
Type | Plain Steel |
Metal Detectable | Yes |
Clamp Material | Steel |
Thickness | 10 ga |
Clamp Type | Two-Hole |
Number of Mounting Holes | 2 |
For Use On | Pipe |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 5/16 in, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.32 in, Overall Length 4.75 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pressure Hose (46322000)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In (HDPZ-125)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3In, 7 5/16In L (HDPZ-300)
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. (0375B)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, 304SS (100112-4-555)
- Zoro Select Pipe Straps