Shop All Pipe Straps
Zoro Select
HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L
Mfr # HDSS-250
Zoro # G1157317
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Length (In.) 6 5/8 in
- Width 1-1/4"
- Pipe Size (In.) 2 1/2 in
- Type 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDSS-250
- Zoro # G1157317
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 6 5/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 2 1/2 in |
Hole Dia. (In.) | 7/16 in |
Width (In.) | 1 1/4 in |
For Maximum Outside Diameter | 2 7/8 in |
Mounting Hole Diameter | 0.44 in |
Overall Length | 6.63 in |
For Copper Tube Size | 2 7/8 in |
For Pipe Size | 2 1/2 in |
Overall Width | 1.25 in |
Overall Height | 2.88 in |
Details
Material | 304 Stainless Steel |
Type | 304 Stainless Steel |
Item | Heavy Duty Pipe Strap |
Thickness (In.) | 1/4 in |
Metal Detectable | Yes |
Number of Mounting Holes | 2 |
Resistance Properties | Corrosion Resistant |
Clamp Material | Stainless Steel |
Clamp Type | Two-Hole |
Thickness | 3 ga |
For Use On | Pipe |
Clamp Material Grade | 304 |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Stainless Steel, Clamp Material Grade 304, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 7/8 in, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 2.88 in, Overall Length 6.63 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Pipe, Nipple Grooved x NPT, 3" (A713)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- LEGEND VALVE 1-1/4" BLACK CAP (350-486C)
- ZURN P6900-120BC - Composite Filter Assembly (P6900-120BC)
- ZORO SELECT 3/4" Galvanized Pipe Strap (GA-75PS)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. (0375B)
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size (0070075EG)
- ZORO SELECT Tube Strap, 3/8 In, PK5 (U624 3/8)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- SIOUX CHIEF Pipe Strap 3 Inch (502-8PK)
- Zoro Select Pipe Straps