Shop All Pipe Straps
Zoro Select
304SS HD Pipe Strap, 1/2" Pipe Size, 4-1/8" L
Mfr # HDSS-50
Zoro # G0544625
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Length (In.) 4 1/8 in
- Width 1-1/4"
- Pipe Size (In.) 1/2 in
- Thickness (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDSS-50
- Zoro # G0544625
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 4 1/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 1/2 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
Overall Width | 1.25 in |
Mounting Hole Diameter | 0.44 in |
For Maximum Outside Diameter | 27/32 in |
Overall Height | 0.84 in |
For Copper Tube Size | 27/32 in |
Overall Length | 4.13 in |
For Pipe Size | 1/2 in |
Details
Material | 304 Stainless Steel |
Thickness (In.) | 1/8 in |
Item | Heavy Duty Pipe Strap |
Type | 304 Stainless Steel |
Metal Detectable | Yes |
For Use On | Pipe |
Thickness | 10 ga |
Clamp Material Grade | 304 |
Clamp Material | Stainless Steel |
Number of Mounting Holes | 2 |
Resistance Properties | Corrosion Resistant |
Clamp Type | Two-Hole |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Stainless Steel, Clamp Material Grade 304, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 27/32 in, For Maximum Outside Diameter 27/32 in, For Pipe Size 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 0.84 in, Overall Length 4.13 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9830-007)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- ZORO SELECT HD Pipe Strap, 304SS, 2 In, 5 13/16 In L (HDSS-200)
- ZORO SELECT One Hole Clamp, 1 1/2 In Pipe Sz, Steel (0070150EG)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- ZORO SELECT HD Pipe Strap, Steel, 1/2 In, 4 1/8 In L (HDPS-50)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/2 In (HDPZ-150)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 (1070075EG)
- Zoro Select Plumbing Accessories