Shop All Pipe Straps
Zoro Select
HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L
Mfr # HDSS-125
Zoro # G2789534
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Length (In.) 5 1/8 in
- Width 1-1/4"
- Pipe Size (In.) 1 1/4 in
- Type 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDSS-125
- Zoro # G2789534
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 5 1/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
Width (In.) | 1 1/4 in |
For Maximum Outside Diameter | 1 21/32 in |
Overall Width | 1.25 in |
For Copper Tube Size | 1 21/32 in |
Overall Length | 5.13 in |
For Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 0.44 in |
Overall Height | 1.66 in |
Details
Material | 304 Stainless Steel |
Type | 304 Stainless Steel |
Thickness (In.) | 1/8 in |
Item | Heavy Duty Pipe Strap |
Metal Detectable | Yes |
Thickness | 10 ga |
For Use On | Pipe |
Clamp Material Grade | 304 |
Clamp Material | Stainless Steel |
Number of Mounting Holes | 2 |
Clamp Type | Two-Hole |
Resistance Properties | Corrosion Resistant |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Stainless Steel, Clamp Material Grade 304, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 21/32 in, For Maximum Outside Diameter 1 21/32 in, For Pipe Size 1 1/4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.66 in, Overall Length 5.13 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- DWYER INSTRUMENTS Adapter, brass, 1/8in NPT to 3/16in rubber and 1/8in ID plastic tubing. (A-339)
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Tube, Steel (CN64)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- ZORO SELECT HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L (HDSS-250)
- ZORO SELECT HD Pipe Strap, 304SS, 3 In, 7 5/16 In L (HDSS-300)
- ZORO SELECT Two Hole Strap, Pipe Sz 3/4 In (0500381207)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, Electro Galvanized Gold (200200)
- Zoro Select Plumbing Accessories