Shop All Biohazard Bags
Zoro Select
Hazardous Waste Bags, 30 gal., Yellow, PK24
Mfr # 17-912
Zoro # G4063053
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Width 33 in
- Material Polyethylene
- Height 60 in
- Legend Handle with Care, Hazardous Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17-912
- Zoro # G4063053
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 33 in |
Height | 60 in |
Details
Color | Yellow |
Item | Hazardous Waste Bags |
Capacity | 30 gal |
Material | Polyethylene |
Legend | Handle with Care, Hazardous Material |
Trash Bag Material | Polyethylene |
Strength Rating | Contractor |
Thickness | 6 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Bottom Seal Type | Flat |
Max. Load | 250 lb |
Bags Per Roll | Not a Roll |
Bags per Roll/Pack | 24 |
Rolls per Package | Not a Roll |
Bag Product Grouping | Hazardous Waste Bags |
Max. Temperature | 160 Degrees |
Trash Bag Color Family | Yellow |
Bags per Roll | Not a roll |
Description
Hazardous Waste Bags, Capacity 30 gal, Trash Bag Material Polyethylene, Thickness 6 mil, Color Yellow, Legend Handle with Care, Hazardous Material, Bag Closure Type None, Width 33 in, Height 60 in, Max. Load 250 lb, Bottom Seal Type Flat, Max. Temperature 160 Degrees , Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 27 gal Collapsible Litter Bags, 19 in x 24 in, Green (3VB57)
- DIVERSEY Diversey„¢ Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz. (4277285EA)
- HONEYWELL SAFETY North Body Fluid Clean Up Kit Bag (552001)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (LAB20609OE)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK500 (3CUF5)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG1)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (ACLB142013)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (3TZZ2)
- Zoro Select Biohazard Bags