Shop All Marking and Warning Tapes
Zoro Select
Hazard Warning Tape, Roll, 3In W, 60 ft. L
Mfr # 8AFH1
Zoro # G4903857
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 14 Degrees to 176 Degrees F
- Safety Tape Color Black, Yellow
- Retroreflective Grade Non-Reflective
- Pattern Message
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AFH1
- Zoro # G4903857
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 60 ft |
Diameter | 3 in |
Width | 3 in |
Imperial Tape WxL | 3 in x 60 ft |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Caution Hazardous Materials Area, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Synthetic Leather Mechanics Glove, L, PR (20-1-10603B-LK)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8XYX6)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- ZORO SELECT Reflective Marking Tape, Arrow, 4In L, PK50 (8TP05)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450W STD YEL)
- Zoro Select Marking and Warning Tapes