Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 6In W, 54 ft. L
Mfr # LB16794MG
Zoro # G3889155
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 14 Degrees to 176 Degrees F
- Roll Length 54 ft
- Material vinyl
- Die Cut Shape Continuous Roll
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LB16794MG
- Zoro # G3889155
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 54 ft |
Width | 6 in |
Imperial Tape WxL | 6 in x 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 6 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- TINGLEY RUBBER Xxxl Org Rainsuit (S63219.3X)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Marking Tape, Roll, 3In W, 150 ft. L (15D049)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8TME4)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- Zoro Select Marking and Warning Tapes