Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 6In W, 180 ft. L
Mfr # 9ACD6
Zoro # G4061565
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Pattern Solid
- Adhesion Strength 18 oz/in
- Thickness 5 mil
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9ACD6
- Zoro # G4061565
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 180 ft |
Diameter | 3 in |
Width | 6 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 6 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 6 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 24 W x 36 L (121432436)
- POWERWELD Leather Bib Apron (PW4236)
- NEVS Label, "Notice Implantable Item" 1" x 2-15/16" Flr Pink w/Black (CS-7187)
- HILLMAN English Black Beware of Dog Sign 10 in. H X 14 in. W, 6PK (840143)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8PCN8)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- Zoro Select Marking and Warning Tapes