Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 6In W, 180 ft. L
Mfr # 8XYX6
Zoro # G4905975
original price:
$29.65
19% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Legend No Legend
- Adhesion Strength 18 oz/in
- Material vinyl
- Roll Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8XYX6
- Zoro # G4905975
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 180 ft |
Width | 6 in |
Diameter | 3 in |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 6 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Small (GL9101)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- SUPER ANCHOR SAFETY CRA-24W HDG 24" Sch 80 x 3.0"o.d. Riser (1042-W)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL8)
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9WEJ8)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- Zoro Select Marking and Warning Tapes