Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 4In W, 54 ft. L
Mfr # 8AAK6
Zoro # G4904417
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Thickness 7 mil
- Safety Tape Color Magenta, Yellow
- Width 4 in
- Roll Length 54 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AAK6
- Zoro # G4904417
- Country of Origin Multiple
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 54 ft |
Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 4 in x 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 4 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH3X002500)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- Zoro Select Marking and Warning Tapes