Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 4In W, 180 ft. L
Mfr # 8PCN7
Zoro # G4903157
$12.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Safety Tape Color Black
- Legend No Legend
- Tape Format Continuous Roll
- Roll Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8PCN7
- Zoro # G4903157
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 180 ft |
Diameter | 3 in |
Width | 4 in |
Imperial Tape WxL | 4 in x 180 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 4 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- SUPERIOR MARK Floor Markings, Xs, 2in, Blue (IN-40-528I)
- Zoro Select Marking and Warning Tapes