Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 3In W, 54 ft. L
Mfr # 3YRY5
Zoro # G3788854
original price:
$8.13
4% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Roll Length 54 ft
- Adhesion Strength 1.7 oz/in
- Performance Temp. 14 Degrees to 176 Degrees F
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YRY5
- Zoro # G3788854
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 54 ft |
Width | 3 in |
Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 3 in x 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 3 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Hazard Marking Tape, Arrow, 2In, 180 ft. L (8AFD1)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9WRC5)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- Zoro Select Marking and Warning Tapes