Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Hazard Marking Tape, Roll, 3In W, 180 ft. L
Mfr # 9NM11
Zoro # G2709664
original price:
$11.69
12% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 180 ft.
- Material Vinyl
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9NM11
- Zoro # G2709664
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 180 ft. |
Roll Length | 180 ft |
Diameter | 3" |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens, (OSMIN)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF2WT)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings