Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Hazard Marking Tape, Roll, 3In W, 180 ft. L
Mfr # 9HU17
Zoro # G2629426
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 180 ft.
- Material Vinyl
- Color Yellow
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9HU17
- Zoro # G2629426
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 180 ft. |
Diameter | 3" |
Roll Length | 180 ft |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-05-XL)
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8921B)
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 2" W (ZRF2X50'BK)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings