Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 3In W, 180 ft. L
Mfr # 8A383
Zoro # G3788933
original price:
$19.73
53% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Material vinyl
- Safety Tape Color Blue
- Adhesion Strength 18 oz/in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8A383
- Zoro # G3788933
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 3 in |
Roll Length | 180 ft |
Imperial Tape WxL | 3 in x 180 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MPG-02-S)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3926709032x3)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD01)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK6)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- BRADY Floor Marking Tape, Arrow, 3In W, Bl, PK100 (104420)
- Zoro Select Marking and Warning Tapes