Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 54 ft. L
Mfr # 3YRX5
Zoro # G3788793
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Safety Tape Color Magenta, Yellow
- Legend No Legend
- Adhesion Strength 1.7 oz/in
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YRX5
- Zoro # G3788793
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Diameter | 3 in |
Roll Length | 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 2 in x 54 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Magenta/Yellow, 2 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8PD82)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (8AFH1)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- Zoro Select Marking and Warning Tapes