Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 9UAA9
Zoro # G3949321
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Thickness 7 mil
- Legend Watch Your Step
- Adhesion Strength 1.7 oz/in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9UAA9
- Zoro # G3949321
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 2 in |
Roll Length | 180 ft |
Imperial Tape WxL | 2 in x 180 ft |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 2 in, 180 ft, 7 mil, Vinyl, Approved Vendor, Legend Watch Your Step, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage, Universal (6630)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Reflective Marking Tape, 15 ft. L, Vinyl (76321)
- ZORO SELECT Marking Tape, Roll, 3In W, 150 ft. L (15D049)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- SUPERIOR MARK Carpet Marking Tape, 2inx 100Ft, Black (IN-40-543I)
- Zoro Select Marking and Warning Tapes