Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 9HN72
Zoro # G4194163
original price:
$17.10
7% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape Continuous Roll
- Roll Length 180 ft
- Retroreflective Grade Non-Reflective
- Pattern Message
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9HN72
- Zoro # G4194163
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 180 ft |
Diameter | 3 in |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 2 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 2 in, 180 ft, 7 mil, Vinyl, Approved Vendor, Legend Wear Protective Equipment, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Headgear, For Use With Full Brim Hard Hat Black (10187161)
- NEVS Give by Mouth 3/8" x 1-1/2" (PAUXW-0023)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (8UKN4)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH28)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (3LVF8)
- Zoro Select Marking and Warning Tapes