Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 9DPT8
Zoro # G3969393
original price:
$8.69
9% off
new price: $7.89
/ea
$7.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Vinyl
- Color Green
- Tape Color Green
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9DPT8
- Zoro # G3969393
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 180 ft. |
Roll Length | 180 ft |
Diameter | 3" |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 2 in x 180 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Wide Toe Cap, PR (CA5520)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 1" W (GL001)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings