Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 9CEU6
Zoro # G4222626
original price:
$19.04
17% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Vinyl
- Color Red
- Tape Color Red
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9CEU6
- Zoro # G4222626
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 180 ft. |
Diameter | 3" |
Roll Length | 180 ft |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Uncorded Ear Plugs, E-A-Rsoft Yellow Neons Blasts, Bullet Shape, NRR 33 dB, 200 Pairs (312-1252)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 1"W (ZRF1X5YL)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 1" W (GL001)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ULTRATECH Retrofit ADA Warning Pad, Black, 3 x 2 ft. (759)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings