Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 8RHM9
Zoro # G4903446
original price:
$11.09
22% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Retroreflective Grade Non-Reflective
- Die Cut Shape Continuous Roll
- Material vinyl
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8RHM9
- Zoro # G4903446
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 2 in |
Roll Length | 180 ft |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 2 in x 180 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/White, 2 in, 180 ft, 7 mil, Vinyl, Approved Vendor, Legend Holding Area, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9 (77253)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- NEVS Cryo Label Laser Sheets 25x25mm for Microscope Slides White (LCL-11-W)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK5)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9WK03)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- Zoro Select Marking and Warning Tapes