Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 8AVH2
Zoro # G3960415
original price:
$7.79
5% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 2 in
- Thickness 5 mil
- Die Cut Shape Continuous Roll
- Standards OSHA 1910.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AVH2
- Zoro # G3960415
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 2 in |
Roll Length | 180 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 180 ft |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25950)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86785 (86785)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- ZORO SELECT Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl (8AVH3)
- ZORO SELECT Hazard Marking Tape, Arrow, 2In, 180 ft. L (8AFD1)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (9GEK7)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (8UKN4)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AP09)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- Zoro Select Marking and Warning Tapes