Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 8AVH1
Zoro # G3935337
original price:
$10.97
6% off
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Standards OSHA 1910.144
- Roll Length 180 ft
- Legend No Legend
- Adhesion Strength 18 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8AVH1
- Zoro # G3935337
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 180 ft |
Width | 2 in |
Diameter | 3 in |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 2 in x 180 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- BUY SUPPLY PREFERRED Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (4001)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9PWE3)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK5)
- GVS-RPB Tube to fit T150 (03-031)
- Zoro Select Marking and Warning Tapes