Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 1In W, 54 ft. L
Mfr # 9WRC5
Zoro # G4902581
product price: $2.75
/ea
$2.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Magenta, Yellow
- Pattern Striped
- Diameter 3 in
- Glow-in-the-Dark No
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9WRC5
- Zoro # G4902581
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 1 in |
Roll Length | 54 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 54 ft |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 1 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 080)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Shoes Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1295)
- ERGOMAT DuraStripe Half 90 Door Swing Sign, Black on Yellow, 34in x 34in (0656-UEN)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- Zoro Select Marking and Warning Tapes