Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 1In W, 180 ft. L
Mfr # 3YRZ2
Zoro # G3788897
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Retroreflective Grade Non-Reflective
- Tape Format Continuous Roll
- Die Cut Shape Continuous Roll
- Performance Temp. up to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3YRZ2
- Zoro # G3788897
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Roll Length | 180 ft |
Diameter | 3 in |
Imperial Tape WxL | 1 in x 180 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 1 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X2L, 50 PK, Orange (99-1-6100B-X2L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9WLE0)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D716)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD RED)
- Zoro Select Marking and Warning Tapes