Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 1In W, 180 ft. L
Mfr # 3YRY8
Zoro # G4898975
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Pattern Solid
- Tape Format Continuous Roll
- Legend No Legend
- Safety Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YRY8
- Zoro # G4898975
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Roll Length | 180 ft |
Diameter | 3 in |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 180 ft |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 1 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458P (D458P)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D716)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8PD82)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 200-Foot (58002)
- Zoro Select Marking and Warning Tapes