Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Hazard Marking Tape, Roll, 1In W, 108 ft. L
Mfr # 6FXU5
Zoro # G0574761
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color White
- Material Vinyl
- Tape Color White
- Length 108 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FXU5
- Zoro # G0574761
- UPC # 190735541111
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 108 ft. |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 108 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings