Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Arrow, 2In, 180 ft. L
Mfr # 8AFD1
Zoro # G4903841
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Die Cut Shape Continuous Roll
- Diameter 3 in
- Glow-in-the-Dark No
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AFD1
- Zoro # G4903841
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Width | 2 in |
Roll Length | 180 ft |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 180 ft |
Description
Floor Marking Tape, Continuous Roll, Arrow, Black/Yellow, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size L (7025-12PR)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (8UKN4)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Aisle Marking Tape, Roll, 3In W, 108 ft. L (8ZFT2)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- Zoro Select Marking and Warning Tapes