Shop All Coat Hooks
Zoro Select
Hat & Coat Hook, 2 Hook, 2In D, Satin
Mfr # 4WMK9
Zoro # G2008702
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material 304 Stainless Steel
- Hook Finish Satin
- Hook Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WMK9
- Zoro # G2008702
- UPC # 190735522288
- Country of Origin Taiwan, Province of China
- Category Coat Hooks
Dimensions
Hook Height | 5 1/4 in |
Hook Base Width | 2 in |
Overall Depth | 2" |
Overall Height | 6" |
Overall Width | 1-7/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | 304 Stainless Steel |
Hook Finish | Satin |
Projection | 4 1/4 in |
Mounting | Wall |
Points Per Hook | 2 |
Finish | Satin |
Basic Hook Material | Stainless Steel |
Item | Hook |
Includes | Mounting hardware |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Hook Height 5 1/4 in, Hook Base Width 2 in, Projection 4 1/4 in, Base Dia. -, Includes Mounting Hardware, Mounting Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Classic 18 in. X 18 in. Honed Travertine Floor And Wall Tile (ZOR-NS-0089)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- ZORO SELECT Hook, Coat/Hat, Brass (4JG63)
- ZORO SELECT Coat and Garment Hook, Brass (1HGL7)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- NATIONAL HARDWARE Hook Stn Nkl 27X6X275In (S827-105)
- Zoro Select Coat Hooks