Shop All Hasps
Zoro Select
Hasp, Ribbed Steel, 2-1/2 In. L
Mfr # 4PE30
Zoro # G2638964
original price:
$1.89
10% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE30
- Zoro # G2638964
- UPC # 190735045800
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 2 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 35/64 in |
Max. Shackle Dia. | 1/4 in |
Overall Width | 1 in |
Overall Height | 5/8 in |
Overall Length | 2 1/2 in |
Shackle Diameter - Maximum | 1/4 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting Hardware |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 2 1/2 in, Hasp Width 1 1/2 in, Hasp Height 35/64 in, Max. Shackle Dia. 1/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 1-3/4in W (414-36)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- ZORO SELECT Safety Hasp, Steel, 2-1/2 In. L (4PE29)
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- PRIME-LINE HASP LOCK 4 in. CHROME (U 9951)
- Zoro Select Hasps