Shop All Finishing Nails
Zoro Select
Hardwood Trim Nail, 8d, 2 1/2, PK229
Mfr # 4NFE8
Zoro # G2196957
original price:
$15.15
10% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 8d
- Gauge 14 ga
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NFE8
- Zoro # G2196957
- UPC # 726047109192
- Country of Origin United States
- Category Finishing Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Dia. | 0.083 in |
Head Dia. | 1/8 in |
Shank Diameter | 0.083 in |
Head Diameter | 1/8 in |
Penny Size | 8D |
Details
Material | Steel |
Finish | Plain |
Gauge | 14 ga |
Item | Hardwood Trim Nail,2 1/2 in,14 ga,PK229 |
Approx. Pkg. Qty. | 229 |
Head Type | Brad |
Package Weight | 1 lb |
Application | Flooring, Interior Trim, Molding, Stairs |
Point Type | Diamond |
Product Type | Trim Nails |
Manufacturer Location | Globally Sourced |
Shank Type | Smooth |
Description
Hardwood Trim Nail,2 1/2 in,14 ga,PK229, Length 2 1/2 in, Gauge 14 ga, Shank Diameter 0.083 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 1/8 in, Penny Size 8D, Point Type Diamond, Application Flooring, Interior Trim, Molding, Stairs, Product Type Trim Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 229
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1 in L, 25 PK (822625G)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- METABO HPT FINISH NLS 1-1/2 in. 15GA 1M (24202SHPT)
- Zoro Select Finishing Nails