Shop All Finishing Nails
Zoro Select
Hardwood Trim Nail, 6d, 2 In, PK472
Mfr # 4NFE7
Zoro # G2303122
product price: $15.95
/pk 472, $0.03/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 6d
- Gauge 15 ga
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFE7
- Zoro # G2303122
- UPC # 726047109178
- Country of Origin United States
- Category Finishing Nails
Dimensions
Size | 6d |
Length | 2 in |
Head Dia. | 7/64 in |
Dia. | 0.072 in |
Shank Diameter | 0.072 in |
Head Diameter | 7/64 in |
Penny Size | 6D |
Details
Material | Steel |
Finish | Plain |
Gauge | 15 ga |
Package Weight | 1 lb |
Application | Flooring, Interior Trim, Molding, Stairs |
Item | Hardwood Trim Nail,2 in,15 ga,PK472 |
Approx. Pkg. Qty. | 472 |
Head Type | Cupped |
Shank Type | Smooth |
Product Type | Trim Nails |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Description
Hardwood Trim Nail,2 in,15 ga,PK472, Length 2 in, Gauge 15 ga, Shank Diameter 0.072 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Cupped, Head Diameter 7/64 in, Penny Size 6D, Point Type Diamond, Application Flooring, Interior Trim, Molding, Stairs, Product Type Trim Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 100 PK (06825)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33167)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 50 PK (FHS100818-050P1)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Hardwood Trim Nail, 3d, 1 1/4, PK685 (4NFE5)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- HILLMAN Hillman Fasteners 461311 6D x 2 in. Stainless Steel Finish Nails (196936)
- Zoro Select Finishing Nails