Shop All Finishing Nails
Zoro Select
Hardwood Trim Nail, 4d, 1 1/2, PK570
Mfr # 4NFE6
Zoro # G0598823
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 4d
- Gauge 15 ga
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NFE6
- Zoro # G0598823
- UPC # 726047109154
- Country of Origin United States
- Category Finishing Nails
Dimensions
Size | 4d |
Length | 1 1/2 in |
Head Dia. | 7/64 in |
Dia. | 0.072 in |
Shank Diameter | 0.072 in |
Head Diameter | 7/64 in |
Penny Size | 4D |
Details
Material | Steel |
Finish | Plain |
Gauge | 15 ga |
Package Weight | 1 lb |
Head Type | Cupped |
Item | Hardwood Trim Nail,1 1/2 in,15 ga,PK570 |
Application | Flooring, Interior Trim, Molding, Stairs |
Approx. Pkg. Qty. | 570 |
Manufacturer Location | Globally Sourced |
Shank Type | Smooth |
Point Type | Diamond |
Product Type | Trim Nails |
Description
Hardwood Trim Nail,1 1/2 in,15 ga,PK570, Length 1 1/2 in, Gauge 15 ga, Shank Diameter 0.072 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Cupped, Head Diameter 7/64 in, Penny Size 4D, Point Type Diamond, Application Flooring, Interior Trim, Molding, Stairs, Product Type Trim Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 570
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3941)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (77344)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U01010.037.0350)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK88 (10211016)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- Zoro Select Finishing Nails