Shop All Finishing Nails
Zoro Select
Hardwood Trim Nail, 3d, 1 1/4, PK685
Mfr # 4NFE5
Zoro # G2849131
product price: $15.19
/pk 685, $0.02/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 3d
- Gauge 15 ga
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFE5
- Zoro # G2849131
- UPC # 726047109130
- Country of Origin United States
- Category Finishing Nails
Dimensions
Size | 3d |
Length | 1 1/4 in |
Dia. | 0.072 in |
Head Dia. | 7/64 in |
Head Diameter | 7/64 in |
Shank Diameter | 0.072 in |
Penny Size | 3D |
Details
Material | Steel |
Finish | Plain |
Gauge | 15 ga |
Application | Flooring, Interior Trim, Molding, Stairs |
Approx. Pkg. Qty. | 685 |
Package Weight | 1 lb |
Item | Hardwood Trim Nail,1 1/4 in,15 ga,PK685 |
Head Type | Cupped |
Point Type | Diamond |
Product Type | Trim Nails |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Description
Hardwood Trim Nail,1 1/4 in,15 ga,PK685, Length 1 1/4 in, Gauge 15 ga, Shank Diameter 0.072 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Cupped, Head Diameter 7/64 in, Penny Size 3D, Point Type Diamond, Application Flooring, Interior Trim, Molding, Stairs, Product Type Trim Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 685
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-541)
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- L.H. DOTTIE Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB4)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- METABO HPT FINISH NAIL 2-1/2""2500PK (14206HPT)
- Zoro Select Finishing Nails