Shop All Fences & Gates
Zoro Select
Hardware Cloth, Height 48 In., 23 Ga.
Mfr # 4LVE5
Zoro # G1383943
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/4 x 1/4
- Length 50 ft
- Color Gray
- Material Carbon Steel
- Gauge 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVE5
- Zoro # G1383943
- UPC # 190735514177
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 1/4 x 1/4 |
Length | 50 ft |
Overall Length | 50 ft |
Opening Size | 3.427 in |
Overall Width | 4 ft |
Details
Color | Gray |
Material | Carbon Steel |
Item | Steel Hardware Cloth |
Gauge | 23 |
Mesh Shape | Square |
Finish | Galvanized |
Coating | Zinc |
Mesh Type | Welded |
Open Area | 73 % |
Description
Steel Hardware Cloth, Material Carbon Steel, Overall Length 50 ft, Overall Width 4 ft, Wire Diameter 0.5733 in, Mesh Type Welded, Open Area 73 Percent, Mesh Size 1/4 x 1/4, Opening Size 3.427 in, Color Gray, Coating Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- AFTERMARKET Ford Tractor Power Steering Conversion Kit 2000 3000 3600 3610 4600SU (A710855)
- NATRIA SNAIL/SLUG BAIT 1.5LBS (706190A)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- ESSENTIAL PET PRODUCTS Heavy Duty Boundary Kit - 14 Gauge Wire - 500 ft. (BK-14G-500)
- Zoro Select Fences & Gates