Shop All Fences & Gates
Zoro Select
Hardware Cloth, Height 36 In., 23 Ga
Mfr # 4LVE4
Zoro # G2871784
original price:
$93.78
24% off
new price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/4 x 1/4
- Length 50 ft
- Color Gray
- Material Carbon Steel
- Gauge 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVE4
- Zoro # G2871784
- UPC # 190735514160
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 3 ft |
Mesh Size | 1/4 x 1/4 |
Length | 50 ft |
Overall Width | 36 in |
Opening Size | 3.427 in |
Overall Length | 50 ft |
Details
Color | Gray |
Material | Carbon Steel |
Item | Steel Hardware Cloth |
Gauge | 23 |
Mesh Shape | Square |
Finish | Galvanized |
Mesh Type | Welded |
Open Area | 73 % |
Coating | Zinc |
Description
Steel Hardware Cloth, Material Carbon Steel, Overall Length 50 ft, Overall Width 36 in, Wire Diameter 0.5733 in, Mesh Type Welded, Open Area 73 Percent, Mesh Size 1/4 x 1/4, Opening Size 3.427 in, Color Gray, Coating Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Side Discharge Chute (06814-VK6-000)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- COLES Special Feeder Blended Bird Feed, 20 lb Bag (SF20)
- AFTERMARKET One New Hose 141569A2 Fits Case MX100 MX110 MX120 MX135 MX150 MX170 (CSO90-0249)
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- ZORO SELECT Hardware Cloth, Height 48 In., 23 Ga. (4LVE5)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Black (2A040006)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Black (MTP-95-04-0850)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Y/G (33L959)
- ZORO SELECT Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In. (4LVK7)
- HILLMAN 5Lb 1.25" Fence Staple (461298)
- Zoro Select Fences & Gates