Shop All Clipboards
Zoro Select
Hard Poly Clipboard, Letter, Red, PK12
Mfr # 40115B12C
Zoro # G9700623
product price: $50.15
/pk 12, $4.18/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features Hanging Hole
- Material Vinyl
- Overall Width 7/8 in
- Product Type Clipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40115B12C
- Zoro # G9700623
- Country of Origin Canada
- Category Clipboards
Dimensions
Overall Width | 7/8 in |
Paper Size | Legal |
Details
Item | Clipboard |
Color | Red |
Features | Hanging Hole |
Material | Vinyl |
Product Type | Clipboard |
Description
Color Red, Storage Opening Type Not Applicable, Features Hanging Hole, Clipboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- C-LINE PRODUCTS Photo Mounting Sheets, 11 x 9", PK50 (85050)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- JOHNS MANVILLE INTL R19 23x39' Kraft Roll (B242)
- SAUNDERS MFG Saunders Workmate Storage Clipboard 00470 (470)
- ZORO SELECT 9-51/64" x 6-57/64" Butterfly Clipboard, Brown (49Z239)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1/2", Silver (10017)
- BUSINESS SOURCE Clipboard, Standard, 9X15.5, PK6 (28554BD)
- OMNIMED Aluminum Medical Clipboard/ChartHolder (201101)
- NATURE SAVER Plastic Clipboard, Blue (NAT01542)
- Zoro Select Clipboards