Shop All Automotive Polisher Accessories
Zoro Select
Hard Metal Buffing Kit, 4 Piece
Mfr # 12U114
Zoro # G4106374
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buff Kit
- Application Hard Metals Buffing Kit For Iron, Stainless Steel And Other Ferrous Metals
- Includes 2 oz Tube Tripoli and White Rouge Buffing Compounds, 6 in Dia x 1/4 in T Spiral and Cushion Sewn Buffing Wheel with 1 in Arbor Hole
- Size 6" Diameter, 1/4" Spiral & Cushion Sewn With 1/2 Half Tube Of Tripoli And White Rouge
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U114
- Zoro # G4106374
- UPC # 190735384985
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 6" Diameter, 1/4" Spiral & Cushion Sewn With 1/2 Half Tube Of Tripoli And White Rouge |
Details
Type | Buff Kit |
Application | Hard Metals Buffing Kit For Iron, Stainless Steel And Other Ferrous Metals |
Includes | 2 oz Tube Tripoli and White Rouge Buffing Compounds, 6 in Dia x 1/4 in T Spiral and Cushion Sewn Buffing Wheel with 1 in Arbor Hole |
Item | Hard Metal Buffing Kit |
Shop By | Closeouts |
Accessory Type | Hard Metal Buffing Kit |
Product Type | Hard Metal Buffing Kit |
Number of Pieces | 4 |
Description
Hard Metal Buffing Kit, Product Type Hard Metal Buffing Kit, Includes 2 oz Tube Tripoli and White Rouge Buffing Compounds, 6 in Dia x 1/4 in T Spiral and Cushion Sewn Buffing Wheel with 1 in Arbor Hole, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL 3462 Key 300-1500 (3462)
- GROTE Side Marker Lamp, LED, 2-1/2 In, Yellow (45003-5)
- WESTWARD Brake Cylinder Hone, 1 pc., No Sockets (45JW44)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- ZORO SELECT Precious Metal Buffing Kit, 2 Piece (12U115)
- ZORO SELECT Soft Metal Buffing Kit, 4 Piece (12U113)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In, Wool (12U071)
- DYNABRADE PAD 5" DA (DB54325)
- Zoro Select Automotive Polisher Accessories