Shop All Masonry Nails
Zoro Select
Hard Cut Masonry 5#, PK67
Mfr # 11411008
Zoro # G410022613
product price: $4.75
/pk 67, $0.07/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Application Concrete
- Shank Type Smooth
- Product Type Masonry Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11411008
- Zoro # G410022613
- UPC # 726047114158
- Country of Origin India
- Category Masonry Nails
Dimensions
Length | 2 1/2 in |
Penny Size | 8D |
Details
Material | Steel |
Finish | Plain |
Head Type | Flat |
Application | Concrete |
Item | Nails |
Shank Type | Smooth |
Product Type | Masonry Nails |
Point Type | Diamond |
Manufacturer Location | Made in USA* |
Description
Nails, Length 2 1/2 in, Gauge Not Applicable, Shank Diameter Not Applicable, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter Not Applicable, Penny Size 8D, Point Type Diamond, Application Concrete, Product Type Masonry Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK (FB3HEXB5811212P5)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- ZORO SELECT #10-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0101)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0125)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- ZORO SELECT Masonry Nail, Fluted, 1 1/2 L, PK645 (4NFA7)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- SITEPRO 2" (50.8mm) Hi-Magnetic Masonry Nail (20-755)
- Zoro Select Masonry Nails