Shop All Masonry Nails
Zoro Select
Hard Cut Masonry 5#, PK107
Mfr # 11411006
Zoro # G610022611
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Shank Type Smooth
- Application Concrete
- Product Type Masonry Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11411006
- Zoro # G610022611
- UPC # 726047114134
- Country of Origin India
- Category Masonry Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Material | Steel |
Finish | Plain |
Item | Nails |
Shank Type | Smooth |
Head Type | Flat |
Application | Concrete |
Product Type | Masonry Nails |
Point Type | Diamond |
Manufacturer Location | Made in USA* |
Description
Nails, Length 2 in, Gauge Not Applicable, Shank Diameter Not Applicable, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter Not Applicable, Penny Size 6D, Point Type Diamond, Application Concrete, Product Type Masonry Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0150)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- AMPG Flange Nut, #10-32, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610F)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 2 In L, PK98 (4NFA5)
- HILLMAN Lb 9X2.5" Flt Mas Nail (461403)
- Zoro Select Masonry Nails