Shop All Individual & Bulk O-Rings
Zoro Select
Hard Buna-N O-Ring, Dash 333, PK25
Mfr # ZUSAH90333
Zoro # G1649367
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 333
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH90333
- Zoro # G1649367
- UPC # 193005231576
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/2" |
Actual Inside Dia. | 2.475" |
Nominal Outside Dia. | 2-7/8" |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.895" |
Details
Item | O-Ring |
Dash Number | 333 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 2.475 in, Actual Width 0.21 in, Dash Number 333, Color Black, Durometer 90 Shore A, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2680pri8401LH154916)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- NU-SET Commercial Grade Passage Lever (KINGSTON-P-32D)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38871.012.0562)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Dash 028, PTFE, 0.07 In., PK10 (1RGC5)
- ZORO SELECT O-Ring, Dash 433, Buna N, 0.27 In., PK5 (U38801.025.0550)
- Zoro Select Individual & Bulk O-Rings