Shop All Pipe Hanger Strap
Zoro Select
Hanging Strap, Perforated, 100 Ft L, 304SS
Mfr # 20SS100
Zoro # G0383792
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Length (Ft.) 100 ft
- Width 3/4 in
- Material 304 Stainless steel
- Length (In.) 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20SS100
- Zoro # G0383792
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 100 ft |
Width | 3/4 in |
Length (In.) | 100 ft. |
Overall Width | 3/4 in |
Overall Length | 100 ft |
Mounting Hole Diameter | 5/32 in, 1/4 in |
Details
Item | Hanging Strap |
Type | Perforated |
Material | 304 Stainless steel |
Gauge | 20 |
Hanger Material Grade | 304 |
For Use On | Pipe |
Resistance Properties | Corrosion Resistant |
Strap Material | 304 Stainless Steel |
Band Type | Perforated/Holes |
Hole Spacing | 1/2 in |
Metal Material Gauge | 20 ga |
Hanger Material | Stainless Steel |
Mount Type | Bolt, Nail |
Description
Hanging Strap, Finish Not Applicable, Hanger Material Stainless Steel, Hanger Material Grade 304, Hole Spacing 1/2 in, Metal Material Gauge 20 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 100 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DSS-241)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201-10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS (20SS10-10)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-24)
- Zoro Select Plumbing Accessories