Shop All Pipe Hanger Strap
This Product is Discontinued
Zoro Select
Hanging Strap, Galvanized Steel, 25 ft. L (Discontinued)
Mfr # 24P25S
Zoro # G3337533
This Product is Discontinued
Key Features
- Type Perforated
- Hole Dia. 37/200 in
- Length (Ft.) 25 ft
- Width 3/4 in
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24P25S
- Zoro # G3337533
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Hole Dia. | 37/200 in |
Length (Ft.) | 25 ft |
Width | 3/4 in |
Length (In.) | 25 ft. |
Details
Item | Hanging Strap |
Type | Perforated |
Material | Galvanized steel |
Thickness | 0.028 in |
Gauge | 24 |
Description
Hanging Strap, Perforated, Hole Dia. 0.185 In., Length (Ft.) 25, Width 3/4 In., Thickness 0.028 In., Material Galvanized Steel, 24 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.