Shop All Pipe Hanger Strap
Zoro Select
Hanging Strap, 10 Ft L, Galv Steel
Mfr # IBI-20
Zoro # G2760213
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Length (Ft.) 10 ft
- Width 3/4 in
- Material Galvanized steel
- Length (In.) 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IBI-20
- Zoro # G2760213
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 10 ft |
Width | 3/4 in |
Length (In.) | 10 ft. |
Mounting Hole Diameter | 5/32 in, 1/4 in |
Overall Width | 3/4 in |
Overall Length | 10 ft |
Details
Item | Hanging Strap |
Type | Perforated |
Material | Galvanized steel |
Gauge | 20 |
Metal Material Gauge | 20 ga |
Finish | Galvanized |
Strap Material | Galvanized Steel |
Band Type | Perforated/Holes |
Hole Spacing | 1/2 in |
For Use On | Pipe |
Hanger Material | Steel |
Mount Type | Bolt, Nail |
Resistance Properties | Corrosion Resistant |
Description
Hanging Strap, Finish Galvanized, Hanger Material Steel, Hole Spacing 1/2 in, Metal Material Gauge 20 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 10 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall (312-AC13812)
- VINTAGE CC83255X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5" Extnsn (CC83255X)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- ZORO SELECT Strap, Hanging (U623)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- Zoro Select Plumbing Accessories