Shop All File Folders
Zoro Select
Hanging Pressboard Folder, 4 Section, Blue
Mfr # 65105
Zoro # G5383966
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Blue
- Material 17 Pt. Kraft, 25 Pt. Pressboard
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65105
- Zoro # G5383966
- UPC # 086486651059
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 2 in |
Paper Size | Letter |
Description
Hanging File Folders, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- SMEAD Cover, Report, 11X17, Be (81078)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, GREEN, 50PK (12140)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- SMEAD File Folder End Tab, Manila, PK100, Size: Letter (24113)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- Zoro Select File Folders