Shop All Magnetic Pickup Tools
Zoro Select
Hanging Magnetic Sweeper, 640 lb, 72 In.W
Mfr # MRS72
Zoro # G4135932
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Pull Capacity 640 lb
- Type Hanging
- Features Indoor and Outdoor Use
- Includes (2) Mounting Eye Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MRS72
- Zoro # G4135932
- UPC # 095421073139
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Width | 72 in |
Overall Height | 1 3/4 in |
Magnet Length | 72 in |
Magnet Depth | 5 in |
Magnet Height | 1 3/4 in |
Details
Item | Magnetic Hanging Sweeper |
Pull Capacity | 640 lb |
Type | Hanging |
Features | Indoor and Outdoor Use |
Includes | (2) Mounting Eye Bolts |
Material | Steel |
Product Type | Magnetic Hanging Sweeper |
Housing Material | Aluminum |
Magnetic Pull Capacity - Maximum | 640 lb |
Description
When you need to get the job done quickly, the Zoro Select MRS72 Hanging Magnetic Sweeper is a handy tool. It will pick up screws, nails and other metal debris with ease. The magnetic sweeper has a sweeping width of 72 in., allowing you to clean large areas easily. It also has a pull capacity of 640 lb., so it can be used on roofs and other surfaces where you need more strength. Made from steel, this hanging magnetic sweeper is both durable and long lasting. If you are looking for an efficient way to clean up your workspace, the Zoro Select MRS72 Hanging Magnetic Sweeper is what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- ZORO SELECT Ceramic Magnet, 4 Lb, 9 1/4 In Extended (2VAG4)
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- MAYHEW Telescoping Mag Pickup Tool, 3LB, 7 1/2 In (17845)
- Zoro Select Magnetic Pickup Tools