Shop All File Folders
Zoro Select
Hanging Folder Tab, Yellow, Plastic, PK25
Mfr # PFX42YEL
Zoro # G2956600
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Index Tab Color Transparent Yellow
- Width 2 in
- Color Yellow
- Tab Type Plastic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX42YEL
- Zoro # G2956600
- UPC # 078787420090
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2 in |
Height | 1/2 in |
Overall Height | 5 in |
Overall Width | 2 in |
Details
Item | Index Tabs |
Number of Tabs | 25 |
Index Tab Color | Transparent Yellow |
Color | Yellow |
Tab Type | Plastic Tab |
Material | Plastic |
Tab Cut | 1/5-Cut |
Tab Cuts Visible | 5 |
Tab Color | Yellow |
Index Tabs - Item | Hanging Folder Plastic Tabs |
Includes | (25) Blank White Inserts |
Divider Color | Yellow |
File Insert/Tab Type | Hanging Folder Tabs |
Tab Material | Plastic |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab, Tab Message Blank, Index Tab Color Transparent Yellow, Divider Color Yellow, Number of Tabs 25, Width 2 in, Height 1/2 in, Tab Cuts Visible 5, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- ZORO SELECT 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- PENDAFLEX Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tab, Letter Size, Redrope (R217DHD)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", GE (PFX23054)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- Zoro Select File Folders