Shop All File Folders
Zoro Select
Hanging Folder Insert Tabs, White, PK100
Mfr # PFX242
Zoro # G2956670
product price: $2.45
/pk 100, $0.02/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 100
- Index Tab Color White
- Width 2 in
- Color White
- Tab Type Paper Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX242
- Zoro # G2956670
- UPC # 078787242005
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2 in |
Height | 9/16 in |
Overall Width | 2 in |
Overall Height | 2 in |
Tab Width | 2" |
Description
Hanging Folder Paper Insert, Index Tab Type Paper Insert, Tab Message Blank, Index Tab Color White, Divider Color White, Number of Tabs 100, Width 2 in, Height 9/16 in, Tab Cuts Visible 5, Material Paper, Index Tabs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- BSC PREFERRED 12 x 15'' - 6 Mil Reclosable Poly Bags, 500PK (S-1667)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- PENDAFLEX Outguides w/Tab, Manila, Manila, PK100 (PFX5251)
- ZORO SELECT Plastic Hanging File Folder Frame (PFX04441)
- ZORO SELECT Expandable File Wallet 8-1/2 x 11" 13 Pocket, 4" Expansion (PFX02327)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- SMEAD Straight Cut Folder, Manila, PK50, Size: Legal (19510)
- Zoro Select File Folders