Shop All Dividers & Tabs
Zoro Select
Hanging Folder Index Tabs, 3-1/2 In, PK25
Mfr # UNV43313
Zoro # G2307405
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Type Hanging Folder Tabs
- Height 1/2 in
- Tab Cuts Visible 5
- Index Tab Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV43313
- Zoro # G2307405
- UPC # 087547433133
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Height | 1/2 in |
Width | 3 1/2 in |
Overall Height | 1/2 in |
Overall Width | 3 1/2 in |
Details
Number of Tabs | 25 |
Type | Hanging Folder Tabs |
Tab Cuts Visible | 5 |
Index Tab Color | Clear |
Item | Index Tabs |
Index Tabs - Item | Hanging Folder Plastic Tabs |
Color | Clear |
Material | Plastic |
Divider Color | Clear |
Tab Color | Clear |
Tab Type | Plastic Tab |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab, Tab Message Blank, Index Tab Color Clear, Divider Color Clear, Number of Tabs 25, Width 3 1/2 in, Height 1/2 in, Tab Cuts Visible 5, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- BETTER OFFICE PRODUCTS Spiral Notebookk, 5-Subj, Asst'd Poly Cvr, College Rule, 200 Shts W/4 Double-Sided Pkt Divs, 5PK (25785)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- UNIVERSAL Economical Insertable Index, Clear Tabs, 8-Tab, Letter, Buff, 6 Sets/Pack (UNV21873***)
- UNIVERSAL Universal Conomical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 6 Sets/Pack (UNV21870***)
- UNIVERSAL One Preprinted Plastic-Coated Tab Dividers, 31 Numbered Tabs, Letter, Buff, 31/Set (UNV20813***)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 10-Tab, 1-10, Letter, White, 6/PK (UNV24804***)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3 Tab Cut, 3 1/2" Tab, Clear, 25/Pack (UNV43313***)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 26-Tab, A-Z, Letter, White, 26/Set (UNV24812***)
- AVERY Insertable Big Tab Dividers, 8-Tab, Letter (11112)
- Zoro Select Dividers & Tabs